Shop All Painter's Tape
Frogtape
Painters Tape, Yellow, 24mmX55M
Mfr # CF 160
Zoro # G2955817
product price: $9.19
/ea
Sold in multiples of 16 for $147.04
$147.04
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Family Yellow
- Duct Tape Width 24mm
- Duct Tape Length 55m
- Material Washi paper backing
- Tensile Strength 23 lb./in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Frogtape
- MFR # CF 160
- Zoro # G2955817
- Country of Origin United States
- Category Painter's Tape
Dimensions
Duct Tape Width | 24mm |
Duct Tape Length | 55m |
Width | 4.51IN |
Length | 4.51IN |
Core Size | 3" |
Height | 0.94IN |
Size | 24mm x 55m |
Details
Tape Color Family | Yellow |
Material | Washi paper backing |
Tensile Strength | 23 lb./in. |
Duct Tape Thickness | 3.6 mil |
Duct Tape Adhesive | Acrylic |
Color | Yellow |
Duct Tape Grade | Premium |
Adhesive | Acrylic-based adhesive |
Thickness | 3.6 mil |
Weight | 0.52LB |
Temperature Range | Up to 200 F |
Adhesion to Stainless Steel | 14 oz/in width |
Elongation | 4.5% |
Tensile (Breaking Strength) | 23 lbs/in width |
Maximum Tape Performance Temperature | 200 Degrees F |
Description
Painters Tape,Yellow,24mmX55M
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 3M 4929 VHB Tape 0.75" x 5yd, Black, 25 mil (4929)
- OLD MASTERS 14 gm White Perfect Match Putty Stick (32401)
- 3M 48Mmx50M Scotch Basic Duct Tape (1055)
- INTERTAPE Pg27 Nat 48Mmx54.8M Pg-Pg 24, PK24 (PG4855)
- FROGTAPE Pro Grade Painter’s Tape, PK 4, 4PK (104956)
- FROGTAPE 1.41" x 60 Yds Frog Tape Multi-Surface Painter's Masking Tape (202944)
- FROGTAPE 1.88" x 60 Yds Frog Tape Multi-Surface Painter's Masking Tape (143177)
- FROGTAPE .94" x 60 Yds Frog Tape Multi-Surface Painter's Masking Tape (187649)
- FROGTAPE ShurTape 1.41 in. x 60yd Pro Grade Orange Painter's Tape, 4PK (242808)
- FROGTAPE .94" x 60 Yds Frog Tape Delicate Surface Painter's Masking Tape (240482)
- SCOTCH Rough Surface Extra Strength Painter's Tape, 3" Core, 1.41" x 60.1 yds, Green (206036AP)
- Frogtape Masking & Painter's Tape