Shop All Painter's Tape
Frogtape
Painter Tape, Pro Grade, Orange, 6.4 m
Mfr # CP 199
Zoro # G0202451
product price: $5.99
/ea
Sold in multiples of 24 for $143.76
$143.76
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Frogtape
- MFR # CP 199
- Zoro # G0202451
- Country of Origin United States
- Category Painter's Tape
Details
Item | Painter's Tape, Pro Grade, Orange, 6.4 m |
Description
Painter's Tape, Pro Grade, Orange, 6.4 m
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOTRON CO Low Static Hi-Temp Tape 108ftx3inx0.5in (BKA1653)
- ELECTRIDUCT General Purpose Vinyl Electrical Tape- 3/4" x 60ft- Commercial Colors (ETAPE-75-KIT-5)
- 3M 3M™ 3900 Duct Tape, 7.7 Mil, 2" x 60 yds., Silver, 3/Case (T98739003PK)
- TITEBOND Instant Adhesive, Clear, 15 to 20 min Full Cure, 0.07 oz, Tube (4617)
- FROGTAPE ShurTape 1.41 in. x 60yd Pro Grade Orange Painter's Tape, 4PK (242808)
- FROGTAPE .94" x 60 Yds Frog Tape Delicate Surface Painter's Masking Tape (240482)
- FROGTAPE Pro Grade Painter’s Tape, PK 4, 4PK (104956)
- FROGTAPE 1.88" x 60 Yds Frog Tape Multi-Surface Painter's Masking Tape (143177)
- FROGTAPE .94" x 60 Yds Frog Tape Multi-Surface Painter's Masking Tape (187649)
- FROGTAPE 1.41" x 60 Yds Frog Tape Delicate Surface Painter's Masking Tape (240483)
- SCOTCH .94" x 60 Yds Green Scotch Rough Surface Painter’s Tape (2060-24AP)
- Frogtape Painter's Tape