Shop All Painter's Tape
Frogtape
Painter Tape, Pro Grade, Orange, 6.4 m
Mfr # CP 199
Zoro # G0200598
product price: $7.99
/ea
Sold in multiples of 18 for $143.82
$143.82
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Frogtape
- MFR # CP 199
- Zoro # G0200598
- Country of Origin United States
- Category Painter's Tape
Details
Item | Painter's Tape, Pro Grade, Orange, 6.4 m |
Description
Painter's Tape, Pro Grade, Orange, 6.4 m
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Needle, Reusable Blunt Probe Luer Lock, All Stainless Steel All Stainless Steel 5 PK Silver (5FVC1)
- FAMOWOOD 1 Pint Natural Wood Putty (36021126)
- BLACK SWAN Swan Seal gal. (02066)
- COX Pneumatic Caulk Gun, 29 oz, Cartridge, Gray (63002)
- FROGTAPE 1.41" x 60 Yds Frog Tape Multi-Surface Painter's Masking Tape (202944)
- FROGTAPE .94" x 60 Yds Frog Tape Multi-Surface Painter's Masking Tape (187649)
- FROGTAPE .94" x 60 Yds Frog Tape Delicate Surface Painter's Masking Tape (240482)
- FROGTAPE 1.41" x 60 Yds Frog Tape Delicate Surface Painter's Masking Tape (240483)
- FROGTAPE ShurTape 1.41 in. x 60yd Pro Grade Orange Painter's Tape, 4PK (242808)
- FROGTAPE 1.88" x 60 Yds Frog Tape Multi-Surface Painter's Masking Tape (143177)
- IDL PACKAGING 3/4in x 60 yd Painters Blue Masking Tape, Natural Rubber Strong Adhesive, Sharp Line, 12PK (12x-46703)
- Frogtape Painter's Tape