Froggy'S Fog
Ultra Dry Snow Fluid - 1 Gallon
Mfr # SN-UD-1
Zoro # G605175087
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1 Gallon
- Width 5.9 in
- Depth 12 in
- Length 5.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Froggy'S Fog
- MFR # SN-UD-1
- Zoro # G605175087
- UPC # 840472113385
- Country of Origin United States
- Category Party Supplies
Dimensions
Size | 1 Gallon |
Width | 5.9 in |
Depth | 12 in |
Length | 5.5 in |
Description
Froggy's Ultra Dry Snow Fluid is our driest formula, making it perfect for indoor applications such as plays or concerts. These flakes will fall beautifully without building up on the ground. Made using ultra-pure ingredients, Froggy's Ultra Dry Snow Fluid is compatible with a wide range of water-based snow machines.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEENAH PAPER Cardtock, Vulcan, 250, PK250 (21869)
- SMEAD Expanding File 8-1/2 x 11", 2" Expansion (77142)
- MARK-A-LOT Black Chisel Tip Jumbo Desk-Style Permanent Marker, 12/PK (7170924148)
- ZORO SELECT Bubble Roll 48" x 125 ft., 1/2" Thickness, Clear (36DY72)
- FROGGY'S FOG Quik Blast Fast Dissipating Fog Fluid - 1 Gallon (DS-QB-1)
- FROGGY'S FOG Swamp Juice Extreme Long Lasting Fog Fluid - 4 Gallon Case (FJ-SW-4)
- FROGGY'S FOG Poseidion A6 Ultrasonic Low Fog Generator (FFM-POSEIDON-A6-220V)
- FROGGY'S FOG Neutronic Haze Fluid - 1 Gallon (DS-NU-1)
- FROGGY'S FOG Boreas S4 Snow Machine (FSM-BOREAS-S4)
- FROGGY'S FOG GUN POWDER / SMOKE - 1 OZ. Oil Based Scent Refill for Scent Distribution Cups (OBS-1OZ-GUNS)
- CREATIVE CONVERTING Small Clear Cello Favor Bag, 4"x9", 240PK (071314)
- KWIK-COVERS 18 inch X 96 inch KWIK-COVER- RED GINGHAM (1896-RW)