Shop All Party Supplies
Froggy'S Fog
Hyperion D4 Upshot Fog Machine
Mfr # FFM-HYPERION-D4
Zoro # G705174829
Free Shipping & Returns
$588.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Froggy'S Fog
- MFR # FFM-HYPERION-D4
- Zoro # G705174829
- UPC # 840472116010
- Country of Origin China
- Category Party Supplies
Description
The Hyperion D4 gives you maximum control over your upshot fog effects. This variable output machine is capable of producing super-dense columns of fog anywhere from 1 to 30 feet tall. Integrated, 2-zone, LED lighting illuminates the plume for an even more dramatic effect. Each LED is capable of RGBAW+UV output, meaning you can choose any color combination you like!
Each machine in the Hyperion lineup includes Instant Stop Technology, which immediately reverses the flow of fog fluid. This feature creates precise bursts of fog and prevents buildup in the heater core of the machine.
A reversable fluid tank compartment allows the machine to be mounted in any orientation, letting the user direct fog up, down, or any other direction. A low fluid sensor will safely shut off output to protect the fluid pump and heater core from damage.
3-Pin and 5-Pin DMX connections make it easy to integrate the machine with your existing lighting and theatrical effects. The unit also features a wireless remote with four selectable color profiles, giving the user even more flexibility in controlling the machine.
Each machine in the Hyperion lineup includes Instant Stop Technology, which immediately reverses the flow of fog fluid. This feature creates precise bursts of fog and prevents buildup in the heater core of the machine.
A reversable fluid tank compartment allows the machine to be mounted in any orientation, letting the user direct fog up, down, or any other direction. A low fluid sensor will safely shut off output to protect the fluid pump and heater core from damage.
3-Pin and 5-Pin DMX connections make it easy to integrate the machine with your existing lighting and theatrical effects. The unit also features a wireless remote with four selectable color profiles, giving the user even more flexibility in controlling the machine.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY DENNISON Avery, HIGH-VISIBILITY PERMANENT LASER ID LABELS, 8.5 X 11, ASST. NEON, 15PK (5975)
- XSTAMPER ECO-GREEN VersaDater Message Dater, 2 1/8 x 1 5/16, PAID, Blue/Red (66210)
- ZORO SELECT Edge Protector, Med. Duty, Fibreboard, PK25 (56JM23)
- REDIFORM Pen, Ballpoint, Rave, 1.4mm Point, 5/PK, Black 5PK (RED132501)
- FROGGY'S FOG DIRT - 1 OZ. Oil Based Scent Refill for Scent Distribution Cups (OBS-1OZ-DIRT)
- FROGGY'S FOG DaFiddy Haze Fluid for DF-50 Hazers - 1 Gallon (DS-DF-1)
- FROGGY'S FOG Poseidion A6 Ultrasonic Low Fog Generator (FFM-POSEIDON-A6-220V)
- FROGGY'S FOG Titan 1800 Pro Fog Machine (FFM-TITAN-1800-PRO)
- FROGGY'S FOG STINKY CHEESE - 1 OZ. Oil Based Scent Refill for Scent Distribution Cups (OBS-1OZ-STIN)
- FROGGY'S FOG 2oz. POPCORN - Scented Cologne Spray (SPR-2OZ-POPC)
- ELF STOR Elf Stor 83-DT5052 1074 Ultimate Gift Bag Organizer Holiday Storage for Gift Wrap & Bags (83-DT5052)
- Froggy'S Fog