Froggy'S Fog

Boreas S4 Snow Machine


product price: $547.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

The brand-new Boreas S4 comes packed with many great professional features at a price that makes it accessible to everyone! Having a powerful, fully adjustable machine like the S4 allows you to create spectacular snow effects at any time of year. This machine can create both blizzard-like conditions and beautiful, gently falling flurries. A relatively compact package, the S4 is well-suited for use in plays, movie sets, winter attractions, and many other types of applications.
The S4 features a low (800W) and a high (1,350W) fan setting, allowing for greater flexibility for your power and output needs. Being able to reduce the wattage of the machine is incredibly helpful in applications that have limited power supply, such as when using generators. When power isn't an issue, the machine can be set to its maximum blower speed to throw flakes longer distances over large stages or venues.
When using snow machines in film or theater, it is important to keep noise levels low. Not only are the internal components optimized for quiet operation, soundproofing has been built directly into the machine chassis to ensure that the machine operates as quietly as possible.
Use your DMX console to control the pump of the machine! This allows you to adjust flake size on the fly to the ideal settings for your show or production, as well as integrate the machine with any existing light shows and effects.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.