Shop All Painter's Tape
Frog Tape
FrogTape CP 130 Painter's Tape, Pro Grade, Blue, 5.4 mils, 1.8in x 60yd 48mm x 55m, 3PK
Mfr # CP 130 BLU
Zoro # G609548214
product price: $36.15
/pk 3, $12.05/ea
Sold in multiples of 6 for $216.90
$216.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Color Blue
- Material Fine structured crepe (FSC)
- Tensile Strength 21 lbs/in width
- Thickness 5.4 mils
- Tape Adhesive Strength 32 oz/in width
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Frog Tape
- MFR # CP 130 BLU
- Zoro # G609548214
- UPC # 75353142776
- Country of Origin United States
- Category Painter's Tape
Dimensions
Tape Length | 60 yd |
Tape Width | 1.8 in |
Details
Tape Color | Blue |
Material | Fine structured crepe (FSC) |
Tensile Strength | 21 lbs/in width |
Thickness | 5.4 mils |
Tape Adhesive Strength | 32 oz/in width |
Tape Elongation | 0.1 |
Performance Temp. Range | 50 F - 200 F |
Adhesive | Rubber-based adhesive |
Tape Application | For interior or exterior use on cured painted walls and trim, glass and metal |
Description
Multi-surface painter's tape for use in paint and masking applications that demand professional performance and 14-day clean removal, including masking cured painted walls and trim, glass and metal. CP 130 FrogTape brand Pro Grade painter's tape combines the value of a traditional blue painter's tape with PaintBlock Technology, which forms a micro-barrier to seal the edges of the tape to prevent paint bleed and deliver the sharp paint line performance you expect from FrogTape brand.
- •Medium adhesion
- •Treated with PaintBlock® Technology that seals tape edges for very sharp paint lines
- •14-day clean removal
- •UV-resistant
- •Durable crepe paper backing
- •Rubber-based adhesive
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIBRA-TITE Instant Adhesive, 310 Series, Clear, 1 lb, Bottle (31054)
- LOCTITE Instant Adhesive, 499 Series, Clear, 0.7 oz, Tube (135471)
- ALINE TAPE DOUBL SIDE TAPE CLR 10'L (7087)
- OATEY 0.75 x 1000 in. Hercules Mega Tape Thread Sealant, Grey (15110)
- 3M Painters Masking Tape, 36mm Wx55m L, PK24 (231/231A)
- SCOTCH PAINTERS TAPE 0.94""X60YD (2090-24NC)
- TAPE LOGIC Tape Logic® 3000 Painter's Tape, 5.2 Mil, 3" x 60 yds., Blue, 16/Case (T9383000)
- IDL PACKAGING 1in x 60 yd Painters Blue Masking Tape, Natural Rubber Strong Adhesive, Sharp Line, 6PK (6x-46704)
- TAPECASE Painters Masking Tape, Blue, 1/4In x 60 Yd (PT14)
- THE BRUSH MAN Blue Painter’S Masking Tape, 2” X 60 Yards, 24PK (TAPE-MASK BM2)
- FROGTAPE 1.88" x 60 Yds Frog Tape Multi-Surface Painter's Masking Tape (143177)
- Frog Tape Masking & Painter's Tape