Shop All Trash Cans
Frog Furnishings
55 gal Round Trash Can
Mfr # PB 55RCED
Zoro # G4447419
product price: $613.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$613.99
Free 30-Day Returns
Key Features
- Trash Container Capacity 55 gal
- Container Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Frog Furnishings
- MFR # PB 55RCED
- Zoro # G4447419
- Country of Origin United States
- Category Trash Cans
Details
Trash Container Capacity | 55 gal |
Container Shape | Round |
Item | Trash Can |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 99" x 90' Hand-Masker Pre-Folded Advanced Masking Film (AMF99)
- ECO ME Floor Cleaner, Lemon Fresh 32 oz., PK6 (ECOM-FCLF32-06)
- ROEBIC Roebic K-37-Q-12 Septic Tank Treatment - 32 oz. (429357)
- WET & FORGET MOLD&MILDEW REMVR 64OZ (804064)
- RUBBERMAID COMMERCIAL 10 gal Rectangular Trash Can, Gray, 15 1/4 in Dia, Open Top, LLDPE (FG295700GRAY)
- SAFCO 38 gal Square Trash Can, Black, 18-1/4" Dia, Open Top, HDPE (9476BL)
- BLUE DONUTS Wastebasket for Bedroom, Bathroom, 6 Liters, Bronze, Stainless Steel (BD3475742)
- RUBBERMAID COMMERCIAL 7 Gallon Rubbermaid Plastic Wastebasket - Black (FG295600BLA)
- HAPCO-ELMAR 8 qt Rectangular Trash Can, Blue (R4000BLUE)
- TOTER 35 gal Square Trash Can, Graystone (SSC35)
- MORROR Round Polyethylene Trash Can, 32 Gal, Gray, 2777 High (MRO56188915)
- Frog Furnishings Trash Cans