Shop All Trash Cans
Frog Furnishings
32 gal Round Trash Can
Mfr # PB 32RDBBRO
Zoro # G4452921
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,077.99
Free 30-Day Returns
Key Features
- Trash Container Capacity 32 gal
- Container Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Frog Furnishings
- MFR # PB 32RDBBRO
- Zoro # G4452921
- Country of Origin United States
- Category Trash Cans
Details
Trash Container Capacity | 32 gal |
Container Shape | Round |
Item | Trash Can |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M-1 Challenger Mild Scent Cleaner and Degreaser 32 oz Liquid (73732)
- LAVELLE INDUSTRIES 18L Toilet Plunger (92-8A)
- PROTEAM High Dusting Kit, 1-1/2" dia. (107598)
- CS UNITEC Non Sparking Brush, Brass, 4 Rows, Aluminum Bronze (EX1001-4A)
- FROG FURNISHINGS 55 gal Round Trash Can (PB 55RCED)
- RUBBERMAID Rubbermaid® Vanity Wastebasket 2953 6 Quart, White (FG295300WHT)
- RUBBERMAID Trash Liner, Rigid, Grey , 35G, Trash Station (RBMDFG356700GRAY)
- RUBBERMAID Wastebasket 9G Bisque (2806-TP-BISQU)
- HAPCO-ELMAR 8 qt Rectangular Trash Can, White (R4000WHT)
- BRONCO 32 gal Round Trash Can, Gray (84103223)
- RUBBERMAID COMMERCIAL Waste Bin, Plastic, 41 Qrt, 15-1/4"x11"x20", 12PK, Black (RCP295700BKCT)
- Frog Furnishings Trash Cans