Shop All Sanding Belts
Frita
Frita 239223 3 in. Master Mechanic Cut Off Discs; 5 Piece
Mfr # 239223
Zoro # G804162796
product price: $37.29
/ea
$37.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Frita
- MFR # 239223
- Zoro # G804162796
- UPC # 52088091487
- Country of Origin China
- Category Sanding Belts
Description
We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.
Features- Used with cutoff tools on metal & concrete
- 5 piece
- Size: 3" dia. x 1/16" Thickness
- Arbor Hole Size: 3/8"
- Maximum RPM: 25000
- Weight: 5.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M CUBITRON Quick Change Disc, Extra Coarse, PK50 (7010326789)
- DYNABRADE Non-Vacuum, Disc Pad, 5" dia.mter (56195)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 9in, 50 Grit (30488)
- WEILER Twist Wire Wheel Wire Brush, Arbor, 6" (96022)
- ARC ABRASIVES Belt Predator 3-1/2 X 15-1/2 80, 3-1/2" W, 15-1/2" L, 80 Grit, Predator (71-035015506W)
- DYNABRADE Belt, 50G, 1/2"X24" (82533)
- ARC ABRASIVES Belt Predator 2 X 36 120, 2" W, 36" L, 120 Grit, Predator (71-020036008)
- DYNABRADE Belt, 80G, 1/4"X18" (91115)
- WALTER SURFACE TECHNOLOGIES 1/2" W, 24" L, 80 Grit (14D058)
- 3M File Belt Sander Attachment Arm, Thin 28 (28369)
- 3M CUBITRON Sanding Belt, Coated, Ceramic, 80 Grit, Not Applicable, 970DZ, Purple (970DZ)
- Frita Sanding Belts