Shop All Oil Filter Wrenches & Crushers
Frita
Frita 239151 0.25 in. FNPT Master Mechanic Airline Filter
Mfr # 239151
Zoro # G804000135
product price: $26.59
/ea
$26.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Frita
- MFR # 239151
- Zoro # G804000135
- UPC # 52088091012
- Country of Origin China
- Category Oil Filter Wrenches & Crushers
Description
Features
- Maximum flow capacity at 100 psi, 150 psi maximum pressure
- Removes particulates & water to extend air tool life
- 5-micron element provides maximum filtration
- Quick release bowl & semi-auto drain
- 1/4" FNPT Inlet/Outlet
- NPT: 1/4"
- Maximum Flow Capacity: 60 SCFM
- Maximum Pressure: 150 PSI
- Weight: 3.6 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Lock Nut 6" x4" x1" (A-6T1023R)
- 3M Dynamic Mixing Nozzle Extension 58207, 12-PK (58207)
- SATCO Bulb FC8T9/CW (S6500)
- INDUCTION INNOVATIONS Bearing Buddy Coil Pack (MD99-643)
- OTC WR 42132 X 5532 OIL FILT STRAP (OTC4556)
- WESTWARD Oil Filter Wrench, 10 L (45JW48)
- K-TOOL INTERNATIONAL Master Oil Filter Wrench Set, 17 pcs. (KTI73635)
- GEARWRENCH 2" to 5" Ratcheting Oil Filter Pliers (3508D)
- CTA MANUFACTURING Truck Oil Filter Wrench, 1/2" Drive, 4-1/8" to 4-5/8", Extra Heavy Duty Band and Yoke (2565)
- STEELMAN 27mm Low Profile Oil Filter Socket for Mercedes-Benz A-Class and Others, 3/8-Inch Drive (95646)
- CTA MANUFACTURING WRENCH OIL FILTER 3-LEGGED SPIDER TYPE (CTA2507)
- Frita Service & Shop Tools