Frita

Frita 239112 12V Master Mechanic Heavy Duty Portable Tire Inflator


product price: $76.59
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Features
  • 100 Psi maximum, 1 cfm air flow
  • Gearless direct drive for quieter operation
  • Cast alloy air pump casing with cooling fins
  • Pressure gauge is included to monitor use
  • Rubber feet minimize vibration
  • 5' polyurethane air hose for easy access
Inlcudes
  • 10' Power Cord, 12V DC Adapter to Connect Directly to Your Vehicle's DC Outlet, 3 Nozzle Adapters for Use with A Variety of Inflatables, & Nylon Carry Bag
Specifications
  • Voltage: 12V
  • Weight: 32 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.