Shop All Pet & Animal Food & Treats
Friskies
Friskies 28119 5.5 oz. Prime Filet Chicken; Cat Food
Mfr # 830333
Zoro # G403772877
product price: $26.65
/ea
$26.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Friskies
- MFR # 830333
- Zoro # G403772877
- Country of Origin United States
- Category Pet & Animal Food & Treats
Description
Features
- Type - Cat Food.
- Prime Filet Chicken.
- A Premium Canned Cat Food With Real Chicken In Grilled Cuts Cooked In Savory Juices.
- Complete & Balanced Nutrition For Kitten Growth & Adult Cat Maintenance.
- Capacity - 5.5 oz.
- Dimension - 1.56 x 3.44 x 3.44 in.
- Item Weight - 0.39 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VECTOR Bulb 36W Actinic Standard (45183815)
- AIC REPLACEMENT PARTS NAA9160A 9N9162 Rubber Gasket & Fuel Sediment Glass Bowl Fits Ford 2N 8N 9N NAA (FSH10-0010BWLGSKT)
- DB ELECTRICAL NEW Steering Wheel 15" for Case International Tractor A B C SUPER A- 60069D (1704-1018)
- ILC Replacement For FISHER PRICE 39004928 (3900-4928)
- FRISKIES 2.1oz Frsk Morning Food (58602)
- FRISKIES Friskies 45435 32 Count Seafood Variety Cat Food Pack (830424)
- FRISKIES Friskies 57442 2.1 oz. Party Mix Picnic Crunch; Cat Treat (161134)
- FRISKIES 20oz Chkn Cat Food (050082)
- FRISKIES Purina Cat Food, Dry, 3.15 lb (5000010035)
- FRISKIES Purina Cat Food, Dry, 3.15 lb Bag (5000046179)
- KAYTEE PRODUCTS Food Forti-Diet Natural Parrot 5 lb (100037358)
- Friskies Pet & Animal Food & Treats