Shop All Thermometers
Frio-Temp
Thermometer, -58 to 392F
Mfr # B61000-0000
Zoro # G4660941
Free Shipping & Returns
$83.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range (F) -58 Degrees to 392 Degrees F
- Features Max/Min Temperature Memory
- Resolution 0.1 Degrees F/0.1 Degrees C
- Calibration Certificate NIST, FDA
- Height 3 23/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Frio-Temp
- MFR # B61000-0000
- Zoro # G4660941
- Country of Origin China
- Category Thermometers
Dimensions
Height | 3 23/32 in |
Width | 2 1/2 in |
Cable Length | 1.5 m |
Description
Thermometer, (1) Glass Bead Filled 30 mL Glass Bottle Probe, NIST-Traceable, -58 Degrees to 392 Degrees F/-50 Degrees to 200 Degrees C, Application Freezers, Incubators, Ovens, Refrigerators, Alarm Type Max/Min, Resolution 0.1 Degrees F/0.1 Degrees C, Probe Type (1) Bottle, AAA Battery, Temperature Accuracy +/-0.5 Degrees C from -20 Degrees to 70 Degrees C, +/-1 Degrees C from 70 Degrees to 120 Degrees C, +/-2 Degrees C Otherwise, Critical Environment Digital Thermometer
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENGINEERED SPECIALTY PRODUCTS, INC Pic Gauges 2-1/2" Vacuum Gauge, Liquid Filled, 300 PSI, Stainless Case, Lower Mount, PRO-201L-254H (PRO-201L-254H)
- FLUKE Test Probes, 10A, Black/Red, 1000VDC, PR (Fluke-TP2)
- FLIR COMMERCIAL SYSTEMS Extech Digital Oscilloscope, LCD, 8 Bits (MS420)
- RED LION DA10D DATA ACQ PROT (DA10D0C000000000)
- FRIO-TEMP Digital Thermometer, -58 Degrees to 158 Degrees F for Wall or Desk Use (B61000-0200)
- LA CROSSE TECHNOLOGY Wireless Thermometer (308-147)
- ACURITE Fahrenheit & Celsius Digital 32 to 122 F, 0 to 50 C Hygrometer & Thermometer (00325A1)
- SPER SCIENTIFIC 2 Channel Thermocouple Thermometer - Type K/J (800007)
- GENERAL TOOLS THERMOMETER DELUXE DIGITAL STEM (GNHDT304K)
- REED INSTRUMENTS Temperature And Humidity Meter (R6000)
- BEL-ART Calibrated Electronic, Meter, Water (B60900-2700)
- Frio-Temp Thermometers