Shop All Liquid In Glass Thermometers
Frio-Temp
Liquid In Glass Thermometer, -90 to 25C
Mfr # B60200-0500
Zoro # G7998584
product price: $270.99
/ea
Free Shipping & Returns
$270.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range -90 Degrees to 25 Degrees C
- Length 145 mm
- Calibration Certificate NIST
- Special Features Fluoropolymer Coating
- Standards ISO/IEC 17025:2005
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Frio-Temp
- MFR # B60200-0500
- Zoro # G7998584
- Country of Origin United States
- Category Liquid In Glass Thermometers
Dimensions
Length | 145 mm |
Overall Dimensions | 5 mm W x 125 mm H |
Overall Height | 125 mm |
Overall Width | 5 mm |
Description
Bottle Thermometer, Application Freezers, Ultra-Low Freezers, -90 Degrees to 25 Degrees C, White Organic Liquid, Bottle Fill Glass Beads - 30 mL, NIST-Traceable, PFA-Coated Glass, 5 mm W x 125 mm H, Celsius, PFA-Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST INSTRUMENT Pressure Indicator, 0 to 5 psi (555A-5.0)
- ZORO SELECT Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Plastic, Black (4FLW2)
- WILLIAMS Williams Spanner Wrench Set, 1-1/4 to 3", Adj. Pin (O-472)
- TEST PRODUCTS INTL Fused test lead kit (prod and leads) (FTLK1)
- FRIO-TEMP Liquid In Glass Thermometer, 25 to 45C (B61001-0400)
- FRIO-TEMP Liquid In Glass Thermometer, -30 to 1C (B61004-0300)
- THERMCO CERT 20, 32, 50, 70, 88F, S63F (ACC063FBLSFC)
- ENVIRO-SAFE Analog Pocket Liquid In Glass Thermometer, 0 Degrees to 220 Degrees F (B60570-1500)
- WINTERS Thermometer, Analog, 30 to 240 deg, 3/4in (TAS132LF.)
- THERMCO Liquid In Glass Thermometer, 0 to 80C (ACC641SSC)
- THERMCO Liquid In Glass Thermometer, -1 to 201C (ACC10073BLSFC)
- Frio-Temp Liquid In Glass Thermometers