Shop All Liquid In Glass Thermometers
Frio-Temp
Liquid In Glass Thermometer, -5 to 20C
Mfr # B61004-0400
Zoro # G4649364
product price: $66.19
/ea
$66.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range -5 Degrees to 20 Degrees C
- Length 135 mm
- Calibration Certificate NIST
- Standards ISO/IEC 17025:2005
- Fill Enviro Safe(R) Liquid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Frio-Temp
- MFR # B61004-0400
- Zoro # G4649364
- Country of Origin United States
- Category Liquid In Glass Thermometers
Dimensions
Length | 135 mm |
Overall Height | 200 mm |
Overall Dimensions | 5 mm W x 200 mm H |
Overall Width | 5 mm |
Description
Bottle Thermometer, Application Blood Banks, -5 Degrees to 20 Degrees C, Clear Enviro-Safe(R) Liquid, Bottle Fill Enviro-Safe(R) Liquid - 30 mL, NIST-Traceable, PFA-Coated Glass, 5 mm W x 200 mm H, Celsius, PFA-Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Gauge, 2.5", 0/2000psi, 1/4"CBM, SS (PRO-302L-254O-01)
- WINTERS Vacuum Gauge, -30 to 0 in Hg, 1/4 in MNPT, Steel, Black (PEM220LF)
- JB INDUSTRIES Leak Detector, Refrigerant, 6V (LD-3000)
- PIC GAUGES Tridicator, 2-1/2", 0-200 psi, 70-320 deg F (TRI-RC-254R3.63-G)
- FRIO-TEMP Liquid In Glass Thermometer, -30 to 1C (B61004-0300)
- FRIO-TEMP Liquid In Glass Thermometer, 25 to 45C (B61001-0400)
- ZORO SELECT Industrial Thermometer, 50 to 400 F (4LZP3)
- ZORO SELECT Compact Thermometer, 20 to 180 F, Lower (4PRT9)
- TRERICE Thermometer, 30-240F, Adjust Angle, 9" (BX91403-07SPB)
- THERMCO Liquid In Glass Thermometer, 0 to 200C (ACC639S)
- EVER-SAFE Liquid In Glass Thermometer, -15 to 105C (BM2015PBLS)
- Frio-Temp Liquid In Glass Thermometers