Frio-Temp

Liquid In Glass Thermometer, -5 to 15C (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Liquid In Glass Thermometers

Key Features

  • Temp. Range -5 Degrees to 15 Degrees C
  • Length 125 mm
  • Calibration Certificate NIST
  • Special Features Fluoropolymer Coating
  • Standards ISO/IEC 17025:2005
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Length 125 mm
Overall Height 180 mm
Overall Dimensions 5 mm W x 180 mm H
Overall Width 5 mm

Description

Bottle Thermometer, Application Refrigerators, -5 Degrees to 15 Degrees C, Clear Enviro-Safe(R) Liquid, Bottle Fill Enviro-Safe(R) Liquid - 30 mL, NIST-Traceable, PFA-Coated Glass, 5 mm W x 180 mm H, Celsius, PFA-Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.