Shop All Liquid In Glass Thermometers
Frio-Temp
Liquid In Glass Thermometer, 20 to 70F
Mfr # B61004-1000
Zoro # G8248247
product price: $70.49
/ea
$70.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range 20 Degrees to 70 Degrees F
- Length 135 mm
- Fill Enviro Safe(R)
- Calibration Certificate NIST
- Includes Statement of Traceability and Accuracy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Frio-Temp
- MFR # B61004-1000
- Zoro # G8248247
- Country of Origin United States
- Category Liquid In Glass Thermometers
Dimensions
Length | 135 mm |
Overall Width | 5 mm |
Overall Dimensions | 5 mm W x 135 mm H |
Overall Height | 135 mm |
Description
Bottle Thermometer, Application Refrigerators, 20 Degrees to 70 Degrees F, Clear Enviro-Safe(R) Liquid, Bottle Fill Enviro-Safe(R) Liquid - 30 mL, NIST-Traceable, PFA-Coated Glass, 5 mm W x 135 mm H, Fahrenheit, PFA-Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE Digital Compound Gauge, -14 to 0 to 3000 psi, 1/4 in MNPT, Metal, Silver (FLUKE-700G29)
- FLUKE Fluke AC285 SureGrip Large Alligator Clip, CAT IV 600 V; CAT III 1000 V, 10 A Rating (AC285)
- BSC PREFERRED 12 x 18'' Reclosable Static Shielding Bags, 100PK (S-2266)
- NOSHOK Pressure Gauge, 2.5" Brass Case, Copper Alloy Internals, 6000 psi, 1/4 NPT Male Back Conn, Glycerin Filled, Chrome Bezel & U-Clamp (25-310-6000-psi-CBU)
- FRIO-TEMP Liquid In Glass Thermometer, -30 to 1C (B61004-0300)
- FRIO-TEMP Liquid In Glass Thermometer, 25 to 45C (B61001-0400)
- THERMCO Liquid In Glass Thermometer, 25 to 57C (ACC715SSC)
- THERMCO Liquid In Glass Thermometer, 0 to 300F (LSS6123SFC)
- VEE GEE Liquid In Glass Thermometer, 12" L (80910-A)
- THERMCO Cleveland Open Flash, 20/760F, ASTM11F (ACC011F)
- THERMCO Liquid In Glass Thermometer, 34.5 to 46C (ACC713BLS)
- Frio-Temp Liquid In Glass Thermometers