Shop All Thermometers
Frio-Temp
Digital Thermometer, -58 Degrees to 158 Degrees F for Wall or Desk Use
Mfr # B61000-0200
Zoro # G4649942
original price:
$84.15
25% off
new price: $62.29
/ea
$62.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Temp. Range (F) -58 Degrees to 158 Degrees F, 14 Degrees to 122 Degrees
- Temp. Accuracy 1 Degrees C, 2 Degrees F
- Display LCD
- Battery Type LR44
- Width 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Frio-Temp
- MFR # B61000-0200
- Zoro # G4649942
- Country of Origin China
- Category Thermometers
Dimensions
Width | 3 1/2 in |
Height | 1 13/16 in |
Cable Length | 1 m |
Description
Thermometer, (1) Glass Bead Filled 30 mL Glass Bottle Probe, NIST-Traceable, -58 Degrees to 158 Degrees F/-10 Degrees to 70 Degrees C, Application Freezers, Incubators, Ovens, Refrigerators, Alarm Type Max/Min, Resolution 0.1 Degrees F/0.1 Degrees C, Probe Type (1) Bottle, LR44 Battery, Temperature Accuracy +/-1 Degrees C, Critical Environment Digital Thermometer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOSHOK Pressure Gauge, 2.5" 304SS Case, Copper Alloy Internals, 6000 psi/bar, 1/4 NPT Male Bottom Conn, -40 Degree Service Fill (25-901-6000-psi/bar-GY40)
- ACURITE 4 In. Dia. Metal Dial Indoor & Outdoor Thermometer (00334A2)
- HONEYWELL Chart, 10.313 In, 0 to 300, 1 Day, PK100 (BN 24001660-002)
- GEMS SENSORS Flow Rate Indicator, Rotor, 30 GPM Max (RFI, 180392)
- FRIO-TEMP Thermometer, -58 to 392F (B61000-0000)
- TAYLOR Analog Pocket Liquid In Plastic Thermometer, -50 Degrees to 120 Degrees F (214121J)
- FJC Non Contact Thermometer (2803)
- QUALITROL LIQUID TEMPERATURE 0-120C OTHER THERMOMETER (DAL-093-56 TYPE ALR)
- PCE INSTRUMENTS Digital Thermometer, 32.0 to 122.0°F (PCE-EMD 10)
- TRACEABLE Digital Thermometer, -40 Degrees to 158 Degrees F for Wall or Desk Use (4243)
- HOUDINI Taylor Big and Bold Bezel Dial Thermometer Plastic Teal 13.25 in. (6700TE)
- Frio-Temp Thermometers