Shop All Window & Wall Air Conditioners
This Product is Discontinued
Frigidaire
Window Air Conditioner, 208/230V AC, Cool/Heat, 18,200/18,500 BtuH (Discontinued)
Mfr # FHWE182WA2
Zoro # G5332397
Free Shipping & Returns
This Product is Discontinued
Key Features
- Voltage 230V AC
- Operation Mode Cool/Heat
- BtuH Cooling 18,200/18,500
- Width 23 5/8 in
- Height 17 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Frigidaire
- MFR # FHWE182WA2
- Zoro # G5332397
- UPC # 012505278297
- Country of Origin China
- Category Window & Wall Air Conditioners
Dimensions
Width | 23 5/8 in |
Height | 17 7/8 in |
Depth | 25 3/8 in |
Min. Window Height | 18 1/2 in |
Max. Window Width | 40 1/2 in |
Min. Window Width | 26 1/2 in |
Dimensions | 17 7/8 in H x 23 5/8 in W |
Description
Window Air Conditioner, Duty Rating Residential Grade, Average Coverage Area 700 to 1000 sq ft, Operation Mode - HVAC Cooling/Heating, Cooling Capacity 18,200/18,500 BtuH, Heating Method Electric Heat, CEER Rating 10.7
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.