Shop All Window & Wall Air Conditioners
This Product is Discontinued
Frigidaire
Window Air Conditioner, 208/230V AC, Cool Only, 18,000/17,600 BtuH (Discontinued)
Mfr # FHWC183WB2
Zoro # G6299583
Free Shipping & Returns
Not eligible for select promotions
This Product is Discontinued
Key Features
- Voltage 230V AC
- Operation Mode Cool Only
- BtuH Cooling 18,000/17,600
- Width 23 5/8 in
- Height 17 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Frigidaire
- MFR # FHWC183WB2
- Zoro # G6299583
- UPC # 012505281709
- Country of Origin China
- Category Window & Wall Air Conditioners
Dimensions
Width | 23 5/8 in |
Height | 17 3/4 in |
Depth | 27 3/8 in |
Max. Window Width | 41 in |
Power Cord Length | 6 1/2 ft |
Min. Window Height | 19 1/4 in |
Min. Window Width | 24 in |
Dimensions | 17 25/32 in H x 23 5/8 in W |
Description
Window Air Conditioner, Duty Rating Residential Grade, Average Coverage Area 700 to 1000 sq ft, Operation Mode - HVAC Cooling Only, Cooling Capacity 17,600/18,000 BtuH, Heating Method Cooling Only, CEER Rating 11.8
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.