Shop All Ductless Mini Split Air Conditioners
This Product is Discontinued
Frigidaire
Window Air Conditioner, 115V AC, Cool Only, 8000 BtuH, 14 1/2 in W. (Discontinued)
Mfr # FFRS0822SE
Zoro # G3785559
Free Shipping & Returns
Not eligible for select promotions
This Product is Discontinued
Key Features
- Cooling Capacity 8,000 BtuH
- For Use With Window Installation Only
- Voltage 115V AC
- Operation Mode - HVAC Cooling Only
- Watts 740 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Frigidaire
- MFR # FFRS0822SE
- Zoro # G3785559
- UPC # 012505282089
- Country of Origin Switzerland
- Category Ductless Mini Split Air Conditioners
Dimensions
Depth | 23 1/2 in |
Power Cord Length | 5 ft |
Height | 20 1/4 in |
Min. Window Width | 15 1/2 in |
Width | 14 1/4 in |
Min. Window Height | 22 1/2 in |
Dimensions | 20 1/4 in H x 14 1/4 in W 23 1/2 in D |
Fits Window Width | 15 1/2 in |
Overall Dimensions H x W x D | 20 1/4 in x 14 1/4 in x 23 1/2 in |
Description
Window Air Conditioner, Duty Rating Residential Grade, Average Coverage Area 300 to 350 sq ft, Operation Mode - HVAC Cooling Only, Cooling Capacity 8,000 BtuH, Heating Method Cooling Only, CEER Rating 10.8
Restrictions
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.