Shop All Window & Wall Air Conditioners
This Product is Discontinued
Frigidaire
Window Air Conditioner, 115V AC, Cool Only, 6000 BtuH, 18 1/2 in W. (Discontinued)
Mfr # FFRE063ZA1
Zoro # G6615557
Free Shipping & Returns
This Product is Discontinued
Key Features
- Voltage 115V AC
- Operation Mode Cool Only
- BtuH Cooling 6000
- Width 18 1/2 in
- Height 12 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Frigidaire
- MFR # FFRE063ZA1
- Zoro # G6615557
- UPC # 012505281556
- Country of Origin China
- Category Window & Wall Air Conditioners
Dimensions
Width | 18 1/2 in |
Height | 12 3/4 in |
Depth | 15 3/4 in |
Min. Window Height | 13 1/4 in |
Max. Window Width | 36 in |
Min. Window Width | 22 in |
Power Cord Length | 6 1/2 ft |
Dimensions | 12 3/4 in H x 18 1/2 in W 15 3/4 in D |
Overall Dimensions H x W x D | 12 3/4 in x 18 1/2 in x 15 3/4 in |
Description
Window Air Conditioner, Duty Rating Residential Grade, Average Coverage Area 150 to 250 sq ft, Operation Mode - HVAC Cooling Only, Cooling Capacity 6,000 BtuH, Heating Method Cooling Only, CEER Rating 12.1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.