Shop All Window & Wall Air Conditioners
This Product is Discontinued
Frigidaire
Window Air Conditioner, 115V AC, Cool Only, 15,000 BtuH, 23 5/8 in W. (Discontinued)
Mfr # FFRE153WA1
Zoro # G6536588
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 115V AC
- Operation Mode Cool Only
- BtuH Cooling 15,000
- Width 23 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Frigidaire
- MFR # FFRE153WA1
- Zoro # G6536588
- UPC # 012505281693
- Country of Origin China
- Category Window & Wall Air Conditioners
Dimensions
Width | 23 5/8 in |
Height | 17 3/4 in |
Depth | 27 3/8 in |
Min. Window Height | 19 1/4 in |
Max. Window Width | 41 in |
Power Cord Length | 6 1/2 ft |
Min. Window Width | 24 in |
Dimensions | 17 25/32 in H x 23 5/8 in W |
Description
Window Air Conditioner, Duty Rating Residential Grade, Average Coverage Area 550 to 700 sq ft, Operation Mode - HVAC Cooling Only, Cooling Capacity 15,000 BtuH, Heating Method Cooling Only, CEER Rating 11.8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.