Shop All Window & Wall Air Conditioners
This Product is Discontinued
Frigidaire
Window Air Conditioner, 115V AC, Cool Only, 10,000 BtuH (Discontinued)
Mfr # FFRE103WA1
Zoro # G6564980
Free Shipping & Returns
This Product is Discontinued
Key Features
- Voltage 115V AC
- Operation Mode Cool Only
- BtuH Cooling 10,000
- Width 21 3/8 in
- Height 15 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Frigidaire
- MFR # FFRE103WA1
- Zoro # G6564980
- UPC # 012505281624
- Country of Origin China
- Category Window & Wall Air Conditioners
Dimensions
Width | 21 3/8 in |
Height | 15 3/4 in |
Depth | 21 1/4 in |
Min. Window Width | 24 in |
Min. Window Height | 18 1/8 in |
Max. Window Width | 40 in |
Power Cord Length | 6 1/2 ft |
Dimensions | 15 3/4 in H x 21 11/32 in W |
Description
Window Air Conditioner, Duty Rating Residential Grade, Average Coverage Area 400 to 450 sq ft, Operation Mode - HVAC Cooling Only, Cooling Capacity 10,000 BtuH, Heating Method Cooling Only, CEER Rating 12.0
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.