Shop All Flexible Gas Connectors
Frigidaire
Water Connector Kit, Copper, Compression
Mfr # 5304435784
Zoro # G9469835
product price: $29.85
/ea
$29.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Supply Stop Outlet Type Compression
- Compliance UL
- Finish Copper
- Pipe Dia. (In.) 1/4
- Length (In.) 240
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Frigidaire
- MFR # 5304435784
- Zoro # G9469835
- UPC # 012505453366
- Country of Origin China
- Category Flexible Gas Connectors
Dimensions
Pipe Dia. (In.) | 1/4 |
Length (In.) | 240 |
Water Connector Outlet Size (In) | 1/4 |
Supply Stop Outlet Size (In) | 1/4 |
Supply Stop Inlet Size (In) | 1/4 |
Inlet Size (In.) | 1/4 |
Water Connector Inlet Size (In) | 1/4 |
Outside Dia. (In.) | 1/4 |
Details
Supply Stop Outlet Type | Compression |
Compliance | UL |
Finish | Copper |
Water Connector Outlet Type | Compression |
Includes | Water Line, Saddle Kit, Compression Union, Union Flare |
Application | Refrigerator Water Supply |
Material of Construction | Copper |
Supply Stop Inlet Type | Compression |
Item | Water Connector Kit |
Water Connector Inlet Type | Compression |
Inlet Type | Compression |
Outlet (In.) | 1/4 |
Outlet Type | Compression |
Description
Water Connector Kit, Application Refrigerator Water Supply
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/4" X 6" BRASS NIPPLE (311-030)
- ANVIL 1/4" Female NPT x Female NPT Malleable Iron Coupling Class 300 (0310538004)
- BRAY 24v SolenoidNema4 For 92/93Act (630250-21440536)
- ZORO SELECT 1-1/2" MNPT x 10 ft. TBE Black Pipe Sch 40 (587-1200)
- FRIGIDAIRE Water Connector, Polyflex, Compression (29000406F)
- FRIGIDAIRE Gas Connector, 1/2in., MIP, Safety Valve (5304494820)
- JONES STEPHENS 5/8" Gas Connector, Coated with Fitting, 3/4" FIP x 3/4" FIP x 48" (G71153)
- BRASSCRAFT GAS CONNECTOR 1/2""X36""L (CSSC44R-36 P)
- ZORO SELECT Water Connector Kit, SS, 125 psi, 72" L (41045)
- FLEXTRON Gas Line Hose 5/8'' O.D. x 60'' Length with 3/4” MIP Fittings, Stainless Steel Flexible Connector (FTGC-SS12-60N)
- JONES STEPHENS 5/8" Gas Connector, Coated with Fitting, 1/2" MIP x 1/2" MIP x 24" (G71122)
- Frigidaire Flexible Gas Connectors