Shop All Range Hoods
This Product is Discontinued
Frigidaire
Wall-Mount Hood, Glass Canopy, 30" (Discontinued)
Mfr # FHWC3060LS
Zoro # G3602623
Free Shipping & Returns
This Product is Discontinued
Key Features
- Vent Install Type Convertible
- Color Stainless Steel
- Duct Opening 6" dia.
- Height (In.) 43-29/32"
- Width (In.) 29-7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Frigidaire
- MFR # FHWC3060LS
- Zoro # G3602623
- UPC # 012505561825
- Country of Origin China
- Category Range Hoods
Dimensions
Height (In.) | 43-29/32" |
Width (In.) | 29-7/8" |
Depth (In.) | 19-11/16" |
Details
Item | Canopy Wall Mount Hood |
Vent Install Type | Convertible |
Color | Stainless Steel |
Duct Opening | 6" dia. |
Minimum Air Flow Capacity (CFM) | 400 cfm |
Filter Type | Dishwasher-Safe |
Low Speed Sones | 3.65 |
High Speed Sones | 6.54 |
Wattage | 520W |
Amps | 4A |
Hz | 60 Hz |
Voltage | 120V |
Number of Fan Speeds | 3 |
Light Type | Halogen |
Number of Lights | 2 |
Switch Control Type | Mechanical |
Standards | UL Listed/cUL Certified |
Material | Glass Canopy |
Description
Wall-Mount Hood,Glass Canopy,30 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.