Shop All Freezers
Frigidaire
Upright Freezer, 13 cu ft., White, 67-3/4
Mfr # FFFU13F2VW
Zoro # G806129698
product price: $849.00
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$849.00
Free 30-Day Returns
Key Features
- Overall Height 67 3/4 in
- Overall Width 27 3/4 in
- Overall Depth 26 in
- Freezer Capacity 13 cu ft
- Number of Shelves 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Frigidaire
- MFR # FFFU13F2VW
- Zoro # G806129698
- UPC # 012505646638
- Country of Origin China
- Category Freezers
Dimensions
Overall Height | 67 3/4 in |
Overall Width | 27 3/4 in |
Overall Depth | 26 in |
Manufacturer Warranty Length | 1 yr (Labor), 1 yr (Parts) |
Dimensions (H x W x D) | 67 3/4 in x 27 3/4 in x 26 in |
Details
Freezer Capacity | 13 cu ft |
Number of Shelves | 4 |
Item | Upright Freezer |
Number of Doors | 1 |
Color | White |
Control Type | Digital |
Defrost | Automatic |
Weight | 142.5 lb |
Door Swing | Left |
Energy Star Compliant | No |
Product Type | Upright |
Standards | UL |
Current | 15 A |
Refrigerant Type | R-600a |
Freezer Capacity Range | Over 9.9 cu ft |
Description
Freezer
Restrictions
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORLAKE Motor Fan 39W 120-230V 50/60Hz (154111)
- WHIRLPOOL Rear Seal (280114)
- ALLPOINTS Fork, Baffle Lift; (Baffle Boss) (721548)
- ALLPOINTS Orifice (261224)
- FRIGIDAIRE Chest Freezer, 24.8 cu ft., White, 31-3/4 (FFCL2542AW)
- TRUE Freezer, Single Solid Door, 23 Cu. Ft. (T-23F-HC)
- MAXX COLD Chest Freezer, Solid Top 7 CUFT (MXSH7.0S)
- WHYNTER 85 Qt Portable Fridge / Freezer (FM-85G)
- MAXX COLD Reach-In Freezer, Double Door, Top Mount 42.8 CUFT (MCFT-49FD)
- COMMERCIAL COOL 4.5 Cu. Ft. Freestanding Freezer (CCRRD45HB)
- MAXX COLD Chest Freezer, Solid Top 15.9 CUFT (MXSH15.9S)
- Frigidaire Freezers