Shop All Refrigerators
Frigidaire
Top Freezer Refrigerator, 20 cu ft.
Mfr # FFHT2045VS
Zoro # G806125010
product price: $1,099.00
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,099.00
Free 30-Day Returns
Key Features
- Refrigerator Style Top-Freezer
- Color Silver
- Number of Doors 2
- Overall Depth 32 in
- Overall Height 66 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Frigidaire
- MFR # FFHT2045VS
- Zoro # G806125010
- UPC # 012505646874
- Country of Origin United States
- Category Refrigerators
Dimensions
Overall Depth | 32 in |
Overall Height | 66 3/8 in |
Overall Width | 30 in |
Manufacturer Warranty Length | 1 yr (Labor), 1 yr (Parts) |
Dimensions (H x W x D) | 66 3/8 in x 30 in x 32 in |
Description
Refrigerator
Restrictions
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARBUCKS Whole Bean Coffee, Decaffeinated, Pike Place, 1 lb, Bag, 6PK (SBK12540222CT)
- RUCKERS Family Choice Cherry Slices Gummi Candy 11 oz (1108)
- NERDS Gummy Clusters Fruity Candy 5 oz (04906)
- WILBUR CURTIS SEAL, GAUGE GLASS/ELBOW SILICO (WC-43072)
- FRIGIDAIRE Refrigerator/Freezer, SS Color, 60-1/2" H (FFHT1425VV)
- FRIGIDAIRE Refrigerator, White, 32 in D Overall (FFHT2045VW)
- FRIGIDAIRE Top Freezer Refrigerator, 17.6 cu ft. (FFHT1822UB)
- FRIGIDAIRE Refrigerator, White, Automatic Defrost (FRSS2623AW)
- FRIGIDAIRE Compact Refrigerator, 4.5 cu ft, Silver Mist (FFPS4533UM)
- FRIGIDAIRE Beverage Center, Cooler, 4.6cu ft, SS (FRYB4623AS)
- BLACK & DECKER Compact Refrigerator Energy Star Single Door Mini Fridge with Freezer, 3.2 Cubic Feet, Black (BCRK32B)
- Frigidaire Refrigerators