Shop All Window & Wall Air Conditioners
Frigidaire
Thru The Wall Air Conditioner, 230 V, 24 in W.
Mfr # FHTE123WA2
Zoro # G201272029
product price: $932.00
/ea
Free Shipping & Returns
$932.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 230V AC
- Width 24 in
- Height 14 1/2 in
- Includes Universal Trim Kit
- Watts 3450 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Frigidaire
- MFR # FHTE123WA2
- Zoro # G201272029
- UPC # 012505281792
- Country of Origin China
- Category Window & Wall Air Conditioners
Dimensions
Width | 24 in |
Height | 14 1/2 in |
Depth | 21 1/2 in |
Power Cord Length | 5 ft |
Fits Wall Sleeve - H x W x D | 15 5/8 in x 25 5/16 in |
Description
Thru The Wall Air Conditioner, Duty Rating Residential Grade, Average Coverage Area 450 to 550 sq ft, Cooling/Heating, Cooling Capacity 12,000 BtuH, Electric Heat, Heating Capacity - Electric 10,600 BtuH, 9.5 EER, 9.5 CEER Rating, 5.9/15.0 A Amps, 3450 W Watts, Voltage 230V AC, 1 Phase, 60 Hz, NEMA Plug Configuration - HVAC LCDI, 6-20P, Power Cord Length 5 ft, Control Type Electronic, Dehumidification Rate 3.5 pt/hr, Programming Capability 24-hr. On/Off Timer
Restrictions
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 20X30X2 MERV 13 Pleated AC Furnace Air Filter, 6PK (20302.13 6PK)
- HONEYWELL HOME Round Damper, Gr/Rd/Steel, 14 in. Dia. (ARD14TZ)
- SCHNEIDER ELECTRIC Electric Actuator, 24V, 60 lb.-in. (MS41-7073)
- AIR HANDLER 2-Ply Link Air Filter, 20x22", 88" Length (2GGP4)
- FRIGIDAIRE Window Air Conditioner, 115V AC, 18 1/2 in W. (FHWW083WB1)
- FRIGIDAIRE Window Air Conditioner, 115V AC, 19 in W. (FHWW123WB1)
- FRIGIDAIRE Through-the-Wall Air Conditioner, 115V AC, Cool/Heat, 8000 BtuH (FHTE083WA1)
- FRIGIDAIRE Slider Casement Window A/C, White, 760W (FHSC082WB1)
- FRIGIDAIRE Through-the-Wall Air Conditioner, 208/230V AC, Cool/Heat, 24 in W. (FHTE143WA2)
- FRIGIDAIRE Window Air Conditioner, 115V AC, 18 1/2 in W. (FHWW063WB1)
- PERFECT AIRE 8,000 BTU 115V Electronic Window Air Conditioner with Remote Control (4PNC8000)
- Frigidaire Window & Wall Air Conditioners