Shop All Window & Wall Air Conditioners
This Product is Discontinued
Frigidaire
Through-the-Wall Air Conditioner, 115V AC, Cool Only, 10,000 BtuH (Discontinued)
Mfr # FFTA103WA1
Zoro # G6613691
Free Shipping & Returns
This Product is Discontinued
Key Features
- Voltage 115V AC
- Operation Mode Cool Only
- BtuH Cooling 10,000
- Width 24 in
- Height 14 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Frigidaire
- MFR # FFTA103WA1
- Zoro # G6613691
- UPC # 012505281761
- Country of Origin China
- Category Window & Wall Air Conditioners
Dimensions
Width | 24 in |
Height | 14 1/2 in |
Depth | 20 5/8 in |
Power Cord Length | 6 1/2 ft |
Fits Wall Sleeve Dimensions | 15 1/4" x 25 1/2" x 16", 17 1/2" or 22" |
Fits Wall Sleeve - H x W x D | 15 1/4 in x 25 1/2 in x 16 in, 17 1/2 in or 22 in |
Description
Through-the-Wall Air Conditioner, Duty Rating Residential Grade, Average Coverage Area 400 to 450 sq ft, Cooling Only, Cooling Capacity 10,000 BtuH, Cooling Only, 10.6 CEER Rating, 8.9 A Amps, 930 W Watts, Voltage 115V AC, NEMA Plug Configuration - HVAC LCDI, 5-15P, Power Cord Length 6 1/2 ft, Control Type Electronic, Dehumidification Rate 2.2 lb/hr, Programming Capability 24-hr. On/Off Timer, Remote Control Functions On/Off and Temp. Control, Smart Connectivity No Connectivity
Restrictions
View the Energy Guide
- Hazardous material
- This item has been restricted from sale in the following states: CA, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.