Shop All Split System Heat Pumps
This Product is Discontinued
Frigidaire
Split System Heat Pump, 22 SEER, Indoor (Discontinued)
Mfr # FFHP123WS2
Zoro # G7313260
Free Shipping & Returns
This Product is Discontinued
Key Features
- BtuH Cooling 12,000
- EER 12.5
- Indoor Height 11-3/8"
- Reverse Cycle Heat BtuH 13,000
- CFM High 288
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Frigidaire
- MFR # FFHP123WS2
- Zoro # G7313260
- Country of Origin China
- Category Split System Heat Pumps
Dimensions
Indoor Height | 11-3/8" |
Indoor Width | 33-17/64" |
Line Size Suction O.D. | 1/2" |
Indoor Depth | 8-15/64" |
Line Size Discharge O.D. | 1/4" |
Indoor Head Depth | 8 15/64 in |
Suction Line Size | 1/2 in |
Indoor Head Width | 33 17/64 in |
Indoor Head Height | 11 3/8 in |
Description
Split System Air Handler, Average Coverage Area 450 to 550 sq ft, Wall-Mount, Operation Mode - HVAC Cooling/Heating, 12,000 BtuH, Heating Capacity - Heat Pump 13,000 BtuH, Air Flow 171/241/288/400 cfm, 22 SEER, 12.5 EER, 15 A Amps, 208/230V AC, 1 Phase, 60 Hz Hz, Control Type Electronic, Dehumidification Rate 2.96 pt/hr, Programming Capability 24-hr. On/Off Timer, Remote Control Functions Full Function, Smart Connectivity No Connectivity, Seacoast Corrosion Protection None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.