Shop All Appliance Parts
This Product is Discontinued
Frigidaire
Semi-Rigid Dryer Vent Kit, 8 Ft. (Discontinued)
Mfr # 5305512431
Zoro # G9047403
This Product is Discontinued
Key Features
- For Use With Mfr. Model Number FARE4044MW, FARG4044MW, FFLE3911QW, FFLE4033QW, FFLG3911QW, FFLG4033QW, FFRE1001PW, FFRG1001PW, FFSE5115PW, FFSG5115PW
- Fits Brand Frigidaire
- Includes (2) Clamps
- Material Aluminum
- Length 8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Frigidaire
- MFR # 5305512431
- Zoro # G9047403
- UPC # 012505525612
- Country of Origin United States
- Category Appliance Parts
Dimensions
Length | 8" |
Width | 21.5" |
Height | 4" |
Details
Item | Semi-Rigid Dryer Vent Kit,8 Ft. |
For Use With Mfr. Model Number | FARE4044MW, FARG4044MW, FFLE3911QW, FFLE4033QW, FFLG3911QW, FFLG4033QW, FFRE1001PW, FFRG1001PW, FFSE5115PW, FFSG5115PW |
Fits Brand | Frigidaire |
Includes | (2) Clamps |
Material | Aluminum |
Color | Stainless Steel |
Description
Semi-Rigid Dryer Vent Kit,8 Ft., Fits Brand Frigidaire, For Use With Grainger Item Number 31EV04, 31EV05, 31EV07, 31EV08, 31EV10, 31EV11, 31EV12, 31EV13, 31EV14, 31EV15, For Use With Mfr. Model Number FARE4044MW, FARG4044MW, FFLE3911QW, FFLE4033QW, FFLG3911QW, FFLG4033QW, FFRE1001PW, FFRG1001PW, FFSE5115PW, FFSG5115PW, Includes (2) Clamps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.