Shop All Refrigerators
Frigidaire
Refrigerator/Freezer, White, 60-1/2" H
Mfr # FFTR1425VW
Zoro # G4076846
product price: $729.00
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.
$729.00
Free 30-Day Returns
Key Features
- Refrigerator Style Top-Freezer
- Color White
- Number of Doors 2
- Overall Depth 29 3/8 in
- Overall Height 60 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Frigidaire
- MFR # FFTR1425VW
- Zoro # G4076846
- UPC # 012505647109
- Country of Origin Thailand
- Category Refrigerators
Dimensions
Overall Depth | 29 3/8 in |
Overall Height | 60 1/2 in |
Overall Width | 27 5/8 in |
Dimensions (H x W x D) | 60 1/2 in x 27 5/8 in x 29 3/8 in |
Manufacturer Warranty Length | 1 yr Labor, 1 yr Parts |
Description
Top-Freezer Refrigerator, Refrigerator Style Top-Freezer, Total Capacity 13.9 cu ft, Refrigerator Capacity 10 cu ft, Freezer Capacity 3.9 cu ft, Overall Height 60 1/2 in, Overall Width 27 5/8 in, Overall Depth 29 3/8 in, Color White, Energy Star Compliant Yes, Number of Shelves 3, Defrost Automatic, Number of Doors 2, Includes Ice Maker No, Includes Freezer Yes, Current 15 A, Door Hinge Swing, Door Style Solid, Door Swing Reversible
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLS Thermostatka, 3/16 X 12, 42 For - Part# 2T45917 (2T45917)
- BRUT MANUFACTURING SEAL BLOCK w/BUSHING (3pk) (BR71800)
- ZORO SELECT Disposable Spoon, White, Plastic, PK1000, Wrapped/Unwrapped: Unwrapped (BWKSOUPMWPPWH)
- NATIONAL PRESTO Seal Ring Plug&Vent 9909 (09909)
- FRIGIDAIRE Frigidaire 4002181 Pure Source Ultra II Refrigerator Replacement Filter (4002181)
- FRIGIDAIRE Compact Refrigerator, 4.5 cu ft, Silver Mist (FFPS4533UM)
- FRIGIDAIRE Refrigerator/Freezer, SS Color, 60-1/2" H (FFHT1425VV)
- FRIGIDAIRE Top Mount Refrigerator, 12 cu. ft., Black (FFET1222UB)
- FRIGIDAIRE French Door Regrigerator, 17.4 cu ft. (FRQG1721AV)
- FRIGIDAIRE Refrigerator, White, Automatic Defrost (FRSS2623AW)
- DANBY 4.4cf Refrigerator with Chill Space, Black (DCR044A2BDD)
- Frigidaire Refrigerators