Shop All Refrigerators
Frigidaire
Refrigerator, SS, 18.3 cu. ft. Capacity
Mfr # FFHI1835VS
Zoro # G4076898
product price: $1,049.00
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,049.00
Free 30-Day Returns
Key Features
- Refrigerator Style Top-Freezer
- Color Silver
- Overall Depth 30 3/8 in
- Overall Height 66 3/8 in
- Freezer Temperature Range (C) .55 Degrees to 7.22 Degrees C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Frigidaire
- MFR # FFHI1835VS
- Zoro # G4076898
- UPC # 012505646805
- Country of Origin United States
- Category Refrigerators
Dimensions
Overall Depth | 30 3/8 in |
Overall Height | 66 3/8 in |
Overall Width | 30 in |
Manufacturer Warranty Length | 1 yr Labor, 1 yr Parts |
Dimensions (H x W x D) | 66 3/8 in x 30 in x 30 3/8 in |
Description
Top-Freezer Refrigerator, Refrigerator Style Top-Freezer, Total Capacity 18.3 cu ft, Refrigerator Capacity 18.3 cu ft, Freezer Capacity 4.9 cu ft, Overall Height 66 3/8 in, Overall Width 30 in, Overall Depth 30 3/8 in, Color Silver, Energy Star Compliant Yes, Number of Shelves 3, Defrost Automatic, Includes Ice Maker Yes, Includes Freezer Yes, Current 15 A, Door Hinge Swing, Door Style Solid, Door Swing Reversible
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDHARD Filler Unit - Gear Type - Clea, #F-5005 (F-5005)
- APW Stem Adapter (2000102)
- CECILWARE Twin Basket 11-1/4L 4W 4D (V091F)
- AMERICAN RANGE Dial 2 D, Off-200-500 (A32005)
- FRIGIDAIRE Top Mount Refrigerator, 12 cu. ft., White (FFET1222UW)
- FRIGIDAIRE French Door Regrigerator, 17.4 cu ft. (FRQG1721AV)
- FRIGIDAIRE Window Air Conditioner 115V AC, 14 1/4 in W. (FHSC102WB1)
- FRIGIDAIRE Top Freezer Refrigerator, 17.6 cu ft. (FFHT1822UB)
- FRIGIDAIRE Refrigerator and Freezer, 18 cu. ft., Wht (FFHT1814WW)
- FRIGIDAIRE Refrigerator, Top Freezer, 10cu ft, Silver (FFET1022UV)
- AVALLON 24 Inch Wide 566 Cu Ft BuiltIn Compact Refrigerator with Right Hinge (AFR242SSRH)
- Frigidaire Refrigerators