Shop All Food Service Appliance Parts
Frigidaire
Refrigerator, Side by Side Style, White
Mfr # FRSS2323AW
Zoro # G001701538
product price: $1,399.00
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$1,399.00
Free 30-Day Returns
Key Features
- Voltage 115V AC
- Amps 15 A
- Features Bright LED Lighting, Eventemp(TM) Cooling System, Fresh Storage Crispers, Purepour(TM) Water Filter
- Color White
- Cord Length 5 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Frigidaire
- MFR # FRSS2323AW
- Zoro # G001701538
- UPC # 012505647871
- Country of Origin Mexico
- Category Food Service Appliance Parts
Dimensions
Cord Length | 5 ft |
Overall Depth | 32 1/2 in |
Overall Height | 69 7/8 in |
Overall Width | 33 1/8 in |
Manufacturer Warranty Length | 1 yr Labor, 1 yr Parts |
Dimensions (H x W x D) | 69 7/8 in x 33 1/8 in x 32 1/2 in |
Description
Side-by-Side Refrigerator, Refrigerator Style Side-by-Side, Total Capacity 22.3 cu ft, Refrigerator Capacity 14.4 cu ft, Freezer Capacity 7.9 cu ft, Overall Height 69 7/8 in, Overall Width 33 1/8 in, Overall Depth 32 1/2 in, Color White, Energy Star Compliant No, Number of Shelves 5, Defrost Automatic, Number of Doors 2, Includes Ice Maker Yes, Includes Freezer Yes, Control Type Electronic, Cord Length 5 ft, Current 15 A, Door Hinge Reversible, Door Style Solid, Door Swing Reversible
Restrictions
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TABLECRAFT Potato Masher, 24 (4424)
- TRANSTAR Transtar 6081 1K Speed Sealer; Gal. (TRE-6081)
- STANCO REFLCTR BOWL 6"" 12PK L/N (5075-6B)
- DORMONT Swivel 3/4" (S75)
- FRIGIDAIRE Burner Heating (318372210)
- FRIGIDAIRE Refrigerator Drain Pan (55-241920605)
- FRIGIDAIRE Gasket Door (241872504)
- FRIGIDAIRE Lamp Socket (5304464091)
- FRIGIDAIRE Drum Bearing Kt (5303281153)
- FRIGIDAIRE Door Handle (297311201)
- NEMCO Gasket, Blue Cleaning (56382-2)
- Frigidaire Food Service Appliance Parts