Shop All Food Service Appliance Parts
Frigidaire
Refrigerator, Side by Side Style, SS
Mfr # FRSS2323AS
Zoro # G001701521
original price:
$1,624.99
6% off
new price: $1,516.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$1,516.99
Free 30-Day Returns
Key Features
- Voltage 115V AC
- Amps 15 A
- Features Bright LED Lighting, Eventemp(TM) Cooling System, Fresh Storage Crispers, Purepour(TM) Water Filter
- Color Silver
- Commercial / Residential Residential
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Frigidaire
- MFR # FRSS2323AS
- Zoro # G001701521
- UPC # 012505647857
- Country of Origin Mexico
- Category Food Service Appliance Parts
Dimensions
Overall Depth | 32 1/2 in |
Overall Height | 69 7/8 in |
Overall Width | 33 1/8 in |
Cord Length | 5 ft |
Manufacturer Warranty Length | 1 yr Labor, 1 yr Parts |
Dimensions (H x W x D) | 69 7/8 in x 33 1/8 in x 32 1/2 in |
Description
Side-by-Side Refrigerator, Refrigerator Style Side-by-Side, Total Capacity 22.3 cu ft, Refrigerator Capacity 14.4 cu ft, Freezer Capacity 7.9 cu ft, Overall Height 69 7/8 in, Overall Width 33 1/8 in, Overall Depth 32 1/2 in, Color Silver, Energy Star Compliant No, Number of Shelves 5, Defrost Automatic, Number of Doors 2, Includes Ice Maker Yes, Includes Freezer Yes, Control Type Electronic, Cord Length 5 ft, Current 15 A, Door Hinge Swing, Door Style Solid, Door Swing Reversible
Restrictions
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEL MONTE Golden Sweet Whole Kernel Corn Low Sodium Delmonte 101 oz. Cans, PK6 (2004499)
- GARLAND Lava Rock (7Lb Bag) (153631-10)
- RUBBERMAID COMMERCIAL Bouncer Measuring Cup, 16oz, Clear (FG321500CLR)
- ZORO SELECT Utility Tub, 16 gal., Silver (3ANT7)
- FRIGIDAIRE Freezer Drawer Gasket (5304501270)
- FRIGIDAIRE Drain Hose (134592700)
- FRIGIDAIRE Belt (134503600)
- FRIGIDAIRE Washer Shock Absorber Kit (5304485917)
- FRIGIDAIRE Freezer Drawer Basket (216848200)
- FRIGIDAIRE Capacitor (131212301)
- DORMONT Coated Gas Connector 3/4" Mpt X 36" (1675BP-36)
- Frigidaire Food Service Appliance Parts