Shop All Refrigerators
Frigidaire
Refrigerator, Black, 32 in D Overall
Mfr # FFHT2045VB
Zoro # G304105064
product price: $999.00
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$999.00
Free 30-Day Returns
Key Features
- Refrigerator Style Top-Freezer
- Color Black
- Number of Doors 2
- Overall Depth 32 in
- Overall Height 66 3/8 in
Product Information
- Brand Frigidaire
- MFR # FFHT2045VB
- Zoro # G304105064
- UPC # 012505646867
- Country of Origin United States
- Category Refrigerators
Dimensions
Overall Depth | 32 in |
Overall Height | 66 3/8 in |
Cord Length | 5 1/2 ft |
Overall Width | 30 in |
Manufacturer Warranty Length | 1 yr Labor, 1 yr Parts |
Description
Top-Freezer Refrigerator, Refrigerator Style Top-Freezer, Total Capacity 20 cu ft, Refrigerator Capacity 14.6 cu ft, Freezer Capacity 5.4 cu ft, Overall Height 66 3/8 in, Overall Width 30 in, Overall Depth 32 in, Color Black, Energy Star Compliant Yes, Number of Shelves 3, Defrost Automatic, Number of Doors 2, Includes Ice Maker No, Includes Freezer Yes, Control Type Adjustable Dial, Cord Length 5 1/2 ft, Current 15 A, Door Hinge Right, Door Style Solid, Door Swing Right
Restrictions
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROMLEY Tea Filt/Pouch 4 oz., PK32 (BRO100042)
- BUNN Gray/Stainless Steel 50 oz Coffee Maker (52700)
- STAR Clip- Capillary Tube (2P-5737)
- BAKERS PRIDE (Bc/Gdco11E) Probe (1400120)
- FRIGIDAIRE Frigidaire 4002181 Pure Source Ultra II Refrigerator Replacement Filter (4002181)
- FRIGIDAIRE Top Mount Refrigerator, 9.9 cu ft, Black (FFET1022UB)
- FRIGIDAIRE Refrigerator/Freezer, Black, 60-1/2" H (FFHT1425VB)
- FRIGIDAIRE Top Freezer Refrigerator, 17.6 cu ft. (FFHT1822UB)
- FRIGIDAIRE Refrigerator, SS, 18.3 cu. ft. Capacity (FFHI1835VS)
- FRIGIDAIRE Refrigerator, 7.94 cu ft. (FRSS2323AB)
- AVANTI Avanti 5.2 cu. ft. Compact Refrigerator, Stainless Steel with Black Cabinet (AR52T3SB)
- Frigidaire Refrigerators