Shop All Refrigerators
This Product is Discontinued
Frigidaire
Refrigerator and Freezer, French Door, SS (Discontinued)
Mfr # FGHN2868TF
Zoro # G4433237
Free Shipping & Returns
This Product is Discontinued
Key Features
- Refrigerator Style French Door
- Color Silver
- Number of Doors 3
- Overall Depth 33 3/8 in
- Overall Height 69 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Frigidaire
- MFR # FGHN2868TF
- Zoro # G4433237
- UPC # 012505644306
- Country of Origin Mexico
- Category Refrigerators
Dimensions
Overall Depth | 33 3/8 in |
Overall Height | 69 7/8 in |
Overall Width | 36 in |
Cord Length | 5 ft |
Description
Refrigerator and Freezer, Refrigerator Style French Door, Total Capacity 27.6 cu ft, Refrigerator Capacity 18.9 cu ft, Freezer Capacity 8.7 cu ft, Overall Height 69 7/8 in, Overall Width 36 in, Overall Depth 33 3/8 in, Color Silver, Energy Star Compliant Yes, Number of Shelves 4, Defrost Automatic, Number of Doors 3, Control Type Mechanical, Cord Length 5 ft, Current 8.5 A, Door Hinge French Door, Door Style Solid, Swing, Features Smudge-Proof(TM), Frequency 60 Hz
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.