Shop All Refrigerators
This Product is Discontinued
Frigidaire
Refrigerator and Freezer, 22.6 cu. ft, SS (Discontinued)
Mfr # FFSS2315TS
Zoro # G2051119
Free Shipping & Returns
This Product is Discontinued
Key Features
- Refrigerator Style Side by Side
- Color Silver
- Number of Doors 2
- Overall Depth 32 in
- Overall Height 69 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Frigidaire
- MFR # FFSS2315TS
- Zoro # G2051119
- UPC # 012505645792
- Country of Origin Mexico
- Category Refrigerators
Dimensions
Overall Depth | 32 in |
Overall Height | 69 3/4 in |
Overall Width | 33 in |
Cord Length | 6 ft |
Description
Refrigerator and Freezer, Refrigerator Style Side-by-Side, Total Capacity 22.6 cu ft, Refrigerator Capacity 14.1 cu ft, Freezer Capacity 7.9 cu ft, Overall Height 69 3/4 in, Overall Width 33 in, Overall Depth 32 in, Color Silver, Energy Star Compliant No, Number of Shelves 6, Defrost Automatic, Number of Doors 2, Control Type Digital, Cord Length 6 ft, Current 8.5 A, Door Hinge Right/Left, Door Style Solid, Swing
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.