Frigidaire

Refrigerator and Freezer, 22.6 cu. ft. (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Refrigerators

Key Features

  • Refrigerator Style Side by Side
  • Color Ebony
  • Number of Doors 2
  • Overall Depth 32 in
  • Overall Height 69 3/4 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Overall Depth 32 in
Overall Height 69 3/4 in
Cord Length 6 ft
Overall Width 33 in

Description

Refrigerator and Freezer, Refrigerator Style Side-by-Side, Total Capacity 22.6 cu ft, Refrigerator Capacity 14.1 cu ft, Freezer Capacity 7.9 cu ft, Overall Height 69 3/4 in, Overall Width 33 in, Overall Depth 32 in, Color Ebony, Energy Star Compliant No, Number of Shelves 6, Defrost Automatic, Number of Doors 2, Control Type Digital, Cord Length 6 ft, Current 8.5 A, Door Hinge Right/Left, Door Style Solid, Swing

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products