Shop All Refrigerators
Frigidaire
Refrigerator and Freezer, 18 cu. ft., Wht
Mfr # FFHT1814WW
Zoro # G1815033
product price: $849.00
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$849.00
Free 30-Day Returns
Key Features
- Refrigerator Style Top-Freezer
- Color White
- Number of Doors 2
- Overall Depth 30 1/8 in
- Width 30"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Frigidaire
- MFR # FFHT1814WW
- Zoro # G1815033
- UPC # 012505644511
- Country of Origin United States
- Category Refrigerators
Dimensions
Overall Depth | 30 1/8 in |
Width | 30" |
Overall Height | 66 3/8 in |
Height | 66.4" |
Overall Width | 30 in |
Cord Length | 6 ft |
Depth | 30.4" |
Manufacturer Warranty Length | 1 yr Labor, 1 yr Parts |
Dimensions (H x W x D) | 66 3/8 in x 30 in x 30 1/8 in |
Description
Top-Freezer Refrigerator, Refrigerator Style Top-Freezer, Total Capacity 18.3 cu ft, Refrigerator Capacity 18.3 cu ft, Freezer Capacity 4.9 cu ft, Overall Height 66 3/8 in, Overall Width 30 in, Overall Depth 30 1/8 in, Color White, Energy Star Compliant Yes, Number of Shelves 3, Defrost Automatic, Number of Doors 2, Includes Ice Maker No, Includes Freezer Yes, Control Type Adjustable Dial, Cord Length 6 ft, Current 15 A, Door Hinge Swing, Door Style Solid, Door Swing Reversible
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIRATE BRANDS Range Hood Light Cover (653081)
- WHIRLPOOL Lid Lock Latch Assembly (W11307244)
- BIGELOW Tea, Green, Prem, Bigelow, PK60 (00450)
- SOUTHBEND Cover - Burner Drip (1177043)
- FRIGIDAIRE Refrigerator, Top Freezer, 11.5 cu. ft., SS (FFET1222UV)
- FRIGIDAIRE Refrigerator, White, Automatic Defrost (FRSS2623AW)
- FRIGIDAIRE Refrigerator, 7.94 cu ft. (FRSS2323AB)
- FRIGIDAIRE Refrigerator, Top Freezer, 10cu ft, Silver (FFET1022UV)
- FRIGIDAIRE Top Mount Refrigerator, 12 cu. ft., Black (FFET1222UB)
- FRIGIDAIRE French Door Regrigerator, 17.4 cu ft. (FRQG1721AV)
- BLACK & DECKER Compact Refrigerator Energy Star Single Door Mini Fridge with Freezer, 3.2 Cubic Ft., White (BCRK32W)
- Frigidaire Refrigerators