Shop All Refrigerators
This Product is Discontinued
Frigidaire
Refrigerator, 20.5 cu ft, SS (Discontinued)
Mfr # FFFU20F4VM
Zoro # G3479570
Free Shipping & Returns
This Product is Discontinued
Key Features
- Refrigerator Style 2 in 1
- Color Stainless Steel
- Number of Doors 1
- Overall Depth 27-1/2"
- Overall Height 72-3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Frigidaire
- MFR # FFFU20F4VM
- Zoro # G3479570
- UPC # 012505229848
- Country of Origin United States
- Category Refrigerators
Dimensions
Overall Depth | 27-1/2" |
Overall Height | 72-3/8" |
Cord Length | 6 ft |
Overall Width | 34" |
Description
Refrigerator, Refrigerator Style 2 in 1, Total Capacity 20.5 cu ft, Refrigerator Capacity 20.5 cu ft, Freezer Capacity 20.5 cu ft, Overall Height 72 3/8 in, Overall Width 34 in, Overall Depth 27 1/2 in, Color Stainless Steel, Energy Star Compliant Yes, Number of Shelves (2) Glass Full Width Adjustable, (1) Glass Full Width Fixed, Defrost Frost Free, Number of Doors 1, Control Type Digital, Cord Length 6 ft, Door Hinge Right, Door Style Solid, Swing
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.