Shop All Refrigerators
This Product is Discontinued
Frigidaire
Refrigerator, 18.2 cu ft, Black (Discontinued)
Mfr # FFTR1814TB
Zoro # G9785833
Free Shipping & Returns
This Product is Discontinued
Key Features
- Refrigerator Style Top Freezer
- Color Black
- Number of Doors 2
- Overall Depth 30 1/8 in
- Width 30"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Frigidaire
- MFR # FFTR1814TB
- Zoro # G9785833
- UPC # 012505638077
- Country of Origin United States
- Category Refrigerators
Dimensions
Overall Depth | 30 1/8 in |
Width | 30" |
Overall Height | 66 5/8 in |
Height | 66.6" |
Cord Length | 6 ft |
Overall Width | 30 in |
Depth | 30.1" |
Dimensions (H x W x D) | 66 5/8 in x 30 in x 30 1/8 in |
Description
Top-Freezer Refrigerator, Refrigerator Style Top-Freezer, Total Capacity 18 cu ft, Refrigerator Capacity 14.1 cu ft, Freezer Capacity 3.9 cu ft, Overall Height 66 5/8 in, Overall Width 30 in, Overall Depth 30 1/8 in, Color Black, Energy Star Compliant No, Number of Shelves 3, Defrost Automatic, Number of Doors 2, Control Type Adjustable Dial, Cord Length 6 ft, Current 15 A, Door Hinge Swing, Door Style Solid, Door Swing Reversible
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.