Shop All Power Cables
This Product is Discontinued
Frigidaire
Power Cord, 10-50, 4 ft., Blk, 50A, 6/2, 8/2 (Discontinued)
Mfr # 5304512986
Zoro # G9469887
This Product is Discontinued
Key Features
- Cord Length 4 ft
- Voltage 125/250V AC
- Plug Configuration Right Angle NEMA 14-50P
- Connection Type Eyelet
- Jacket Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Frigidaire
- MFR # 5304512986
- Zoro # G9469887
- UPC # 012505453595
- Country of Origin Philippines
- Category Power Cables
Dimensions
Cord Length | 4 ft |
Wire Size | (2) 6 AWG, (2) 8 AWG |
Details
Item | Power Cord |
Voltage | 125/250V AC |
Plug Configuration | Right Angle NEMA 14-50P |
Connection Type | Eyelet |
Jacket Material | PVC |
Jacket Color | Black |
Number of Conductors | 4 |
Wire and Cable Item | Power Cord |
Standards | UL |
Connector End | Eyelets |
Max. Amps | 50 A |
Jacket Material - Wire and Cable | PVC |
Shape | Round |
Gauge/Conductor - Wire and Cable | 6/2, 8/2 |
Gauge/Conductor | (2) 6/4, (2) 8/4 |
Connector End - Wire and Cable | Eyelet |
NEMA Plug Configuration | 14-50 |
Gauge/Conductor (Wire and Cable) | 6/2, 8/2 |
Connector End (Wire and Cable) | Eyelet |
Jacket Material (Wire and Cable) | PVC |
Cord Shape | Round |
Color | Black |
Description
Power Cord, Wire Size (2) 6 AWG, (2) 8 AWG, Number of Conductors 4, Jacket Material PVC, Jacket Color Black, Connection Type Eyelet, Cord Length 4 ft, Voltage 125/250V AC, Plug Configuration Right Angle NEMA 14-50P, Max. Amps 50 A, Cord Shape Round
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.