Shop All Portable Air Conditioners
This Product is Discontinued
Frigidaire
Portable Air Conditioner, Cooling Only (Discontinued)
Mfr # GHPC132AB1
Zoro # G1495421
Free Shipping & Returns
This Product is Discontinued
Key Features
- Voltage 115V AC
- Phase 1
- Width 19 3/8 in
- Watts 1,200 W
- Includes Window Slider Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Frigidaire
- MFR # GHPC132AB1
- Zoro # G1495421
- UPC # 012505283666
- Country of Origin China
- Category Portable Air Conditioners
Dimensions
Width | 19 3/8 in |
Height | 31 3/8 in |
Depth | 16 1/2 in |
Max. Exhaust Hose Length | 5 ft |
Max. Supply Hose Length | 17 ft |
Dimensions | 31 3/8 in H x 19 3/8 in W x 16 1/2 in D |
Power Cord Length | 6 ft |
Description
Portable Air Conditioner, Duty Rating Light Duty, Average Coverage Area 100 to 150 sq ft, Operation Mode - HVAC Cooling Only, Cooling Capacity 13,000 BtuH, BtuH Cooling - DOE SACC 8,000 BtuH, Heating Method Cooling Only, Air Flow 241/206/224, 10.2 EER, 10.2 CEER Rating, 11 A Amps, 1,200 W Watts, 115V AC Voltage, 1 Phase, 60 Hz Hz, NEMA Plug Configuration - HVAC LCDI, 5-15P, 115V AC, 5-15P, 5-15P, Power Cord Length 6 ft, System Cooling Method Air-Cooled Ducted, Control Type Remote Control
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: CA, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.