Shop All Portable Air Conditioners
This Product is Discontinued
Frigidaire
Portable Air Conditioner, 115V, 10000 BtuH (Discontinued)
Mfr # FFPA1022U1
Zoro # G2142919
Free Shipping & Returns
This Product is Discontinued
Key Features
- BtuH Cooling 10,000
- Voltage 115V AC
- Phase 1
- Width 18 11/16 in
- Watts 920 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Frigidaire
- MFR # FFPA1022U1
- Zoro # G2142919
- UPC # 012505281457
- Country of Origin China
- Category Portable Air Conditioners
Dimensions
Width | 18 11/16 in |
Height | 27 13/16 in |
Depth | 15 3/16 in |
Max. Exhaust Hose Length | 6 ft |
Max. Supply Hose Length | 6 ft |
Power Cord Length | 6 ft |
Dimensions | 27 7/8 in H x 18 3/4 in W x 15 1/4 in D |
Description
Portable Air Conditioner, Duty Rating Light Duty, Average Coverage Area 150 to 250 sq ft, Operation Mode - HVAC Cooling Only, Cooling Capacity 10,000 BtuH, BtuH Cooling - DOE SACC 6,009 BtuH, Heating Method Cooling Only, 10 EER, 8 A Amps, 920 W Watts, 115V AC Voltage, 1 Phase, 60 Hz Hz, NEMA Plug Configuration - HVAC LCDI, 5-15P, 115V AC, 5-15P, Power Cord Length 6 ft, System Cooling Method Air-Cooled Ducted, Control Type Electronic, Programming Capability 24 hr On/Off Timer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.