Shop All Ovens and Ranges
This Product is Discontinued
Frigidaire
Oven Range, White, 29-1/4" Depth, 29-7/8" W (Discontinued)
Mfr # FFGF3016TW
Zoro # G2042728
Free Shipping & Returns
This Product is Discontinued
Key Features
- Power Source Natural Gas
- Color White
- Width 29 7/8 in
- Height 46 5/8 in
- Depth 29 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Frigidaire
- MFR # FFGF3016TW
- Zoro # G2042728
- UPC # 012505510687
- Country of Origin United States
- Category Ovens and Ranges
Dimensions
Width | 29 7/8 in |
Height | 46 5/8 in |
Depth | 29 1/4 in |
Details
Item | Oven Range |
Power Source | Natural Gas |
Color | White |
Lower Oven Capacity | 4.2 cu ft |
ADA Compliant | No |
Upper Oven Capacity | 4.2 cu ft |
Commercial / Residential | Residential |
Standards | CSA |
Cooking Surface | Colored -Coordinated Porcelain |
Residential / Commercial | Residential |
Self Cleaning | No |
Upper Oven BTU Output | 16,000 |
Cooktop BTU Output | 5000 to 14,000 |
Lower Oven BTU Output | 18,000 |
Number of Burners | 4 |
Description
Oven Range, Power Source Natural Gas, Color White, Overall Height 46 5/8 in, Overall Width 29 7/8 in, Overall Depth 29 1/4 in, Number of Burners 4, Lower Oven Capacity 4.2 cu ft, Upper Oven Capacity 4.2 cu ft, ADA Compliant No, Self Cleaning No, Cooktop BTU Output 5000 to 14,000, Lower Oven BTU Output 18,000 BTU, Standards CSA, Upper Oven BTU Output 16,000 BTU
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.