Shop All Ovens and Ranges
This Product is Discontinued
Frigidaire
Oven Range, SS, 28-1/2" Depth, 29-7/8" W (Discontinued)
Mfr # FFEF3054TS
Zoro # G1589292
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Power Source Electric
- Voltage 240/208V AC
- Color Silver
- Width 29 7/8 in
- Height 47 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Frigidaire
- MFR # FFEF3054TS
- Zoro # G1589292
- UPC # 012505510984
- Country of Origin United States
- Category Ovens and Ranges
Dimensions
Width | 29 7/8 in |
Height | 47 in |
Depth | 28 1/2 in |
Overall Height | 47 in |
Overall Depth | 28 1/2 in |
Overall Width | 29 7/8 in |
Dimensions (H x W x D) | 47 in x 29 7/8 in x 28 1/2 in |
Manufacturer Warranty Length | 1 yr Labor, 1 yr Parts |
Oven Interior Depth | 19 1/8 in |
Oven Interior Height | 19 3/4 in |
Oven Interior Width | 24 3/8 in |
Description
Oven Range, Power Source Electric, Color Silver, Overall Height 47 in, Overall Width 29 7/8 in, Overall Depth 28 1/2 in, Number of Burners 4, Lower Oven Capacity 5.3 cu ft, Upper Oven Capacity 5.3 cu ft, ADA Compliant No, Self Cleaning Yes, Cooking Surface Material Ceramic Glass, Cooktop BTU Output 1,200 to 3,000 BTU, Current 40 A, Features Electronic Kitchen Timer, Keep Warm Zone, Quick Boil, Storage Drawer, Lower Oven BTU Output 8,872 BTU, Manufacturer Warranty Length 1 yr Labor, 1 yr Parts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.