Shop All Ovens and Ranges
This Product is Discontinued
Frigidaire
Oven Range, Natural Gas, Black (Discontinued)
Mfr # FCRG3015AB
Zoro # G0603776
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Voltage 120V AC
- Power Source Natural Gas
- Color Black
- Width 29 7/8 in
- Height 46 9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Frigidaire
- MFR # FCRG3015AB
- Zoro # G0603776
- UPC # 012505513886
- Country of Origin United States
- Category Ovens and Ranges
Dimensions
Width | 29 7/8 in |
Height | 46 9/16 in |
Depth | 25 3/4 in |
Overall Width | 29 7/8 in |
Overall Depth | 25 3/4 in |
Overall Height | 46 5/8 in |
Dimensions (H x W x D) | 46 5/8 in x 29 7/8 in x 25 3/4 in |
Oven Interior Width | 24 3/8 in |
Manufacturer Warranty Length | 1 yr Labor, 1 yr Parts |
Oven Interior Height | 18 5/8 in |
Oven Interior Depth | 19 1/8 in |
Description
Oven Range, Power Source Natural Gas, Color Black, Overall Height 46 5/8 in, Overall Width 29 7/8 in, Overall Depth 25 3/4 in, Number of Burners 4, Lower Oven Capacity 5 cu ft, Upper Oven Capacity 3.5 cu ft, ADA Compliant No, Self Cleaning No, Cooking Surface Material Seal Burner, Cooktop BTU Output 5,000 to 14,000 BTU, Current 12 A, Features Electronic Kitchen Timer, Low Simmer Burner, Storage Drawer, Lower Oven BTU Output 18,000 BTU, Manufacturer Warranty Length 1 yr Labor, 1 yr Parts
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.